14 x 24 x 1 in. Air Filter Fiberglass
EZ Flow® 14 x 24 x 1 in. Air Filter Fiberglass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MERV 4
- Low pressure drop
- Nested frame
- UL classified
- MERV 1 rating
- Lasts up to 30 days
- Heavy one-piece chipboard frame protects against corner separation
- Self-retaining spun glass media adheres directly to frame
Specifications
- Collection:
- EZ Flow®
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 24 in
- MERV Rating:
- 1
- Material:
- Chipboard, Fiberglass
- Package Quantity:
- Case of 24
- Size:
- 14 in x 24 in x 1 in
- Width:
- 14 in