15 x 20 x 1 in. Air Filter Fiberglass

You last purchased this on
 
AAF International

E-Z Green 15 x 20 x 1 in. Air Filter Fiberglass

This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

E-Z Green 15 x 20 x 1 in. Air Filter Fiberglass

  • Fast #
  • Part #A10059011520
  • Item #7374213
  • Manufacturer Part #10059.011520
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MERV 6
  • Low pressure drop
  • Box frame
  • Requires Certification

Specifications

Collection:
E-Z Green
Depth:
1 in
Disposable:
No
Height:
20 in
Material:
Fiberglass
Size:
15 in x 20 in x 1 in
Width:
15 in