16 x 16 x 1 in. Air Filter Fiberglass MERV 4 (Case of 24)

This product has been replaced by

AAF International 16 x 1 in. Air Filter Spun Glass MERV 4
AAF International 16 x 16 x 1 in. MERV 4 Disposable Panel Air Filter
Manufacturer Part #10055.011616
You last purchased this on
 
AAF International

E-Z Green 16 x 16 x 1 in. Air Filter Fiberglass MERV 4 (Case of 24)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

AAF International 16 x 1 in. Air Filter Spun Glass MERV 4
AAF International 16 x 16 x 1 in. MERV 4 Disposable Panel Air Filter
Manufacturer Part #10055.011616
AAF International

E-Z Green 16 x 16 x 1 in. Air Filter Fiberglass MERV 4 (Case of 24)

  • Fast #
  • Part #A10059011616
  • Item #7367462
  • Manufacturer Part #10059.011616
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MERV 4
  • Low pressure drop
  • Nested Frame
  • Requires Certification

Specifications

Collection:
E-Z Green
Depth:
1 in
Disposable:
Yes
Height:
16 in
MERV Rating:
4
Material:
Fiberglass
Package Quantity:
Case of 24
Product Type:
Air Filter
Size:
16 in x 16 in x 1 in
Width:
16 in