16 x 25 x 1 in. MERV 4 Disposable Panel Air Filter 24 Per Case
E-Z Green 16 x 25 x 1 in. MERV 4 Disposable Panel Air Filter 24 Per Case
Frequently Purchased Together
Product Details
- MERV 4
- Low pressure drop
- Nested frame
Specifications
- Collection:
- E-Z Green
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 25 in
- IAPMO Listed -:
- No
- MERV Rating:
- 4
- Material:
- Fiberglass
- Package Quantity:
- 24 Per Case
- Product Type:
- Air Filter
- Size:
- 16 in x 25 in x 1 in
- Width:
- 16 in