Flanders Precisionaire
E-Z Green 20 x 20 x 1 in. Air Filter Fiberglass
Part #F10059012020 | Item #7367461 | Manufacturer Part #10059.012020
$
1.79
EACH
(Pricing is for 20 in)
Height
Product Details
- Nested Frame
- MERV 4
- Low pressure drop
Specifications
Collection: E-Z Green
Depth: 1 in
Disposable: Yes
Height: 20 in
Material: Fiberglass
Size: 20 in x 20 in x 1 in
Width: 20 in