20 x 25 x 1 in. MERV 4 Disposable Panel Air Filter 24 Per Case

You last purchased this on
 
AAF International

E-Z Green 20 x 25 x 1 in. MERV 4 Disposable Panel Air Filter 24 Per Case

This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

E-Z Green 20 x 25 x 1 in. MERV 4 Disposable Panel Air Filter 24 Per Case

  • Fast #
  • Part #A10059012025
  • Item #7367456
  • Manufacturer Part #10059.012025
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • MERV 4
  • Low pressure drop
  • Nested frame
  • Requires Certification

Specifications

Collection:
E-Z Green
Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
Height:
25 in
IAPMO Listed -:
No
MERV Rating:
4
Material:
Fiberglass
Package Quantity:
24 Per Case
Product Type:
Air Filter
Size:
20 in x 25 in x 1 in
Width:
20 in