16 x 24 x 1 in. MERV 8 Air Filter
NaturalAire 16 x 24 x 1 in. MERV 8 Air Filter
Frequently Purchased Together
Product Details
- Rated MERV 8, it has efficient airborne particle removal and delivers the air flow you need to create an cleaner, fresher indoor environment
- The robust construction makes the filter easier to install and ensures it will last up to 90 days in your home
- This filter helps capture unwanted particles in your home, including: dust and lint, dust mite debris, pollen, pet dander, mold spores and bacteria
- Clay coated frame
- Manufactured in the U.S.
- Media type: Wire backed
- Reduces up to 75% of large airborne particles
Specifications
- Collection:
- NaturalAire
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 24 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 16 in x 24 in x 1 in
- UL Listed:
- Yes
- Width:
- 16 in