10 x 14 x 1 in. MERV 8 Pleated Air Filter

You last purchased this on
 
AAF International

PREpleat® 10 x 14 x 1 in. MERV 8 Pleated Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

PREpleat® 10 x 14 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #A80055011014
  • Item #7204629
  • Manufacturer Part #80055.011014
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
PREpleat®
Depth:
1 in
Disposable:
No
Filter Type:
Pleated
Height:
14 in
IAPMO Listed -:
No
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
10 in x 14 in x 1 in
Width:
10 in