Flanders Precisionaire

Pre-Pleat® 16 x 20 x 2 in. Air Filter Synthetic MERV 11

Part #F85655021620M11  |  Manufacturer Part #85655.021620M11

Depth:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Pre-Pleat®

Depth: 2 in

Disposable: No

Height: 20 in

IAPMO Listed: No

MERV Rating: 11

Material: Synthetic

Size: 16 in x 20 in x 2 in

Width: 16 in