18 x 28 x 2 in. Air Filter Non-Woven Synthetic MERV 8
Pre Pleat™ 40 LPD 18 x 28 x 2 in. Air Filter Non-Woven Synthetic MERV 8
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Pre Pleat™ 40 LPD
- Depth:
- 2 in
- Disposable:
- No
- Height:
- 28 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Non-Woven Synthetic
- Size:
- 18 in x 28 in x 2 in
- Width:
- 18 in