30 x 30 x 1 in. Air Filter Non-Woven Synthetic MERV 8

You last purchased this on
 
AAF International

PREpleat® 30 x 30 x 1 in. Air Filter Non-Woven Synthetic MERV 8

This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

PREpleat® 30 x 30 x 1 in. Air Filter Non-Woven Synthetic MERV 8

  • Fast #
  • Part #A80055D01999
  • Item #7204549
  • Manufacturer Part #80055D01999
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
PREpleat®
Depth:
1 in
Disposable:
No
Height:
30 in
IAPMO Listed -:
No
MERV Rating:
8
Material:
Synthetic Fiber
Size:
30 in x 30 in x 1 in
Width:
30 in