Flanders Precisionaire

Pre Pleat™ 40 LPD 16 x 20 x 1 in. Air Filter Synthetic MERV 8

Part #F80055011620  |  Manufacturer Part #80055.011620

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industries highest dust holding capacity
  • Heavy duty die cut frame
  • Expanded metal backing
  • Diagonal grid supports for maximum strength
  • Best suited for heavy duty commercial, industrial, pharmaceutical as well as other industrial applications.
  • Uses Thermidistat™ control

Documents

Specifications

Application: [Heavy Duty Commercial, Industrial, Pharmaceutical]

Collection: Pre Pleat™ 40 LPD

Depth: 1 in

Disposable: No

Filter Type: Pleated

Height: 20 in

IAPMO Listed: No

MERV Rating: 8

Material: Synthetic

Size: 16 in x 20 in x 1 in

UL Listed: UL Class 2/UL 900

Weight: 5.4

Width: 16 in