18 x 24 x 4 in. Air Filter Synthetic MERV 8
PREpleat® 18 x 24 x 4 in. Air Filter Synthetic MERV 8
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- PREpleat®
- Depth:
- 4 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 18 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 18 in x 24 in x 4 in
- Width:
- 24 in