Flanders Precisionaire

Pre Pleat™ 40 LPD 25 x 25 x 2 in. Air Filter Non-Woven Synthetic MERV 8

Part #F80055022525  |  Manufacturer Part #80055.022525

Depth

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Pre Pleat™ 40 LPD

Depth: 2 in

Disposable: No

Height: 25 in

MERV Rating: 8

Material: Non-Woven Synthetic

Size: 25 in x 25 in x 2 in

Width: 25 in