Flanged 125# Black Cast Iron 90 Degree Elbow

BCIF9

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 3 in

    BCIF9M

  • $299.48
  • 4 in

    BCIF9P

  • $370.37
  • 6 in

    BCIF9U

  • $579.89
  • 8 in

    BCIF9X

  • $1,001.31

DESCRIPTION

  • Coating: Black
  • Domestic
  • Elbow Type: Flanged
  • Manufacturer may vary by location
  • Material: Cast Iron
  • Rating: 125#
  • Threaded

SPECIFICATIONS

ASME Specifications
ASME B16.4
Clean Bagged
No
Coating
Black
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Cast Iron
Pressure Class
125#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday