Flanged 125# Concentric Black Cast Iron Reducer

BCIFCR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Coating: Black
  • Domestic
  • Manufacturer may vary by location
  • Rating: 125#
  • Reducer Type: Concentric
  • Threaded

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Fitting Type
Concentric
Material
Black Cast Iron
Pressure Class
125#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday