Flanged Carbon Steel Adapter

K87456012

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 100% fusion bonded epoxy coating
  • All hardware is stainless steel with our proprietary Maxi-Lube® anti-seize type plating to prevent galling
  • Easy fitting with only 1 bolt to tighten on the compression end
  • For water and sewer applications above and below ground
  • Pressure assisted layered gasket system is compounded of EPDM long life rubber
  • Stab type installation with no disassembly required
  • Superior 2 stage sealing capabilities

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Carbon Steel
Maximum Pressure
175 psi

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday