Flanged Detector Check

HXOU0001

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flanged
End Connections
Flanged
Maximum Pressure
175 psi
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Valve Size
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday