Flanged Ductile Iron C110 Full Body Reducing Tee

Part #FTPC20X  |  Manufacturer Part #092803

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C110, ANSI C104]

AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-104]

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 20 in

Fitting Size 2: 20 in

Fitting Size 3: 8 in

Fitting Sizes: 20 in x 20 in x 8 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pipe Lining: Cement-lined

UL Listed: No