2 in. Flanged Ductile Iron C110 Full Body Tee

FTPC

Manufacturer Part #: 090823

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 10 in

    FTPC10

    Manufacturer Part #: 090724

  • 12 in

    FTPC12

    Manufacturer Part #: 090779

  • 16 in

    FTPC16

    Manufacturer Part #: 092599

  • 18 in

    FTPC18

    Manufacturer Part #: 092667

  • 24 in

    FTPC24

    Manufacturer Part #: 092810

  • 30 in

    FTPC30

    Manufacturer Part #: 089421

  • 2 in

    FTPCK

    Manufacturer Part #: 090823

  • 3 in

    FTPCM

    Manufacturer Part #: 090830

  • 4 in

    FTPCP

    Manufacturer Part #: 090854

  • 6 in

    FTPCU

    Manufacturer Part #: 090885

  • 8 in

    FTPCX

    Manufacturer Part #: 090953

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110
AWWA Specifications
AWWA C-104, AWWA C-110, AWWA C-111
Clean Bagged
No
Ductile Iron Class
C110
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Type
Straight
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pipe Lining
Cement-lined
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday