6 x 6 x 4 in. Flanged Ductile Iron Reducing Tee

You last purchased this on
 
Tyler Union

6 x 6 x 4 in. Flanged Ductile Iron Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

6 x 6 x 4 in. Flanged Ductile Iron Reducing Tee

  • Fast #
  • Part #FELTUP
  • Item #320871
  • Manufacturer Part #670610040774
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C110, ANSI C104
AWWA:
AWWA C-110, AWWA C-111, AWWA C-104
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
4 in
Fitting Sizes:
6 in x 6 in x 4 in
Fitting Type:
Reducing, Tee
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pipe Lining:
Epoxy
UL Listed:
No