Flanged x Threaded 125# Black Cast Iron Flange

IBCICF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.1
Clean Bagged
No
Coating
Black
End Connection 1
Flanged
End Connection 2
Threaded
End Connections
Flanged x Threaded
Fitting Size 1
2 in
Fitting Size 2
9 in
Fitting Sizes
2 in x 9 in
Flange Type
Companion
Material
Cast Iron
Pressure Class
125#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday