Flangeman Marketing

4 in. Flared and Socket Weld 150# Carbon Steel Flange

Part #FFFSOCSEDI040  |  Manufacturer Part #FFSOCSEDI040

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #FFFSOCSEDI010Mfr. Part #FFSOCSEDI010

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #FFFSOCSEDI020Mfr. Part #FFSOCSEDI020

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #FFFSOCSEDI030Mfr. Part #FFSOCSEDI030

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #FFFSOCSEDI040Mfr. Part #FFSOCSEDI040

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: [Flared, Socket Weld]

End Connection 2: [Flared, Socket Weld]

End Connections: Flared;Socket Weld

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Flange Type: [Flared, Socket Weld]

Material: [Carbon Steel, Ductile Iron]

Pressure Class: 150#