Flared 150# Black Malleable Iron Flange

IBFF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Coating: Black
  • Flange Type: Floor
  • Import
  • Manufacturer may vary by location
  • Rating: 150#

SPECIFICATIONS

Coating
Black
End Connection 1
Flared
End Connections
Flared
Fitting Size 1
1 in
Fitting Sizes
1 in
Flange Type
Floor
Material
Malleable Iron
Origin
Global
Pressure Class
150#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday