Flare Fitting Combo Kit (2) 1/4 in., (2) 1/2 in.
Flare Fitting Combo Kit (2) 1/4 in., (2) 1/2 in.
Frequently Purchased Together
Product Details
- Locking tabs clip seal securely on fitting
- Conical rings for multiple points of contact
- 45° copper stamping with Loctite coating
- Used to prevent leaks that are caused by galling, vibration, pulsation & extreme temp changes
- A perfect solution for a leak free connection in today's harshest environments
- Pressure rated up to 10,000 psi
- Rated for -40° F to 300° F
Documents
Specifications
- Application:
- Gas Flare, HVAC, Refrigeration
- BAA Compliant:
- No
- Coating:
- Loctite
- Color Finish Name:
- Purple
- Diameter - Inside 1:
- 1/4 in
- Diameter - Outside:
- 1/2 in
- Fitting Type:
- Loctite Coated Copper Seals, Seal
- Material:
- Copper
- Origin:
- Domestic
- Pressure - Maximum:
- 10000 psi
- Product Type:
- Seal
- Temperature Range:
- -40 to 300 Deg F