Flare Fitting Combo Kit (2) 1/4 in., (2) 3/8 in.

You last purchased this on
 
Flaretite

Flare Fitting Combo Kit (2) 1/4 in., (2) 3/8 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flaretite

Flare Fitting Combo Kit (2) 1/4 in., (2) 3/8 in.

  • Fast #
  • Part #REC97216
  • Item #7928922
  • Manufacturer Part #97216
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Locking tabs clip seal securely on fitting
  • Conical rings for multiple points of contact
  • 45° copper stamping with Loctite coating
  • Used to prevent leaks that are caused by galling, vibration, pulsation & extreme temp changes
  • A perfect solution for a leak free connection in today's harshest environments
  • Pressure rated up to 10,000 psi
  • Rated for -40°F to 300°F
  • Requires Certification

Documents


Specifications

Application:
Gas Flare, HVAC, Refrigeration
BAA Compliant:
No
Coating:
Loctite
Color Finish Name:
Purple
Diameter:
8 in
Diameter - Inside 1:
1/4 in
Diameter - Outside:
3/8 in
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fitting Size 1:
1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/4 in x 3/8 in
Fitting Type:
Loctite Coated Copper Seals, Seal
Material:
Copper
Origin:
Domestic
Pressure - Maximum:
10000 psi
Product Type:
Seal
Temperature Range:
-40 to 300 Deg F
Weight:
0.5 lb