1/2 in. Flare Fitting Seal Kit (Box of 10)
1/2 in. Flare Fitting Seal Kit (Box of 10)
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Locking tabs clip seal securely on fitting
- Conical rings for multiple points of contact
- 45 degree copper stamping with loctite coating
- Pressure rated up to 10,000 psi
- Rated for -40 degree F to 300 degree F
Documents
Specifications
- Application:
- Refrigeration, Gas
- End Connection 1:
- Flare
- End Connections:
- Flare
- Material:
- Copper
- Maximum Temperature:
- 300
- Minimum Temperature:
- -40
- Package Quantity:
- Box of 10
- Pressure - Maximum:
- 10000 psi
- Product Type:
- Seal Kit
- Size:
- 1/2 in
- UL Listed:
- No
- Weight:
- 0.45 lb