1 x 0.01 in. x 50 ft. Corrugated Stainless Steel Tubing
1 x 0.01 in. x 50 ft. Corrugated Stainless Steel Tubing
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Highest lightning resistivity
- New layers are bonded together with engineered adhesives, so they cut like a single jacket without the need for a special tool.
- The only CSST proven to resist electrical system fault current arcs, as well as lightning strikes.
- Metal shield layer dissipates and conducts electricity.
Specifications
- ASTM:
- ASTM A-240, ASTM E-84
- Application:
- CSST Gas Pipe, Propane, Natural Gas, Appliances, Residential
- CSA Certified:
- Yes
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 50 ft
- Material:
- Stainless Steel
- Material Type:
- 304
- Pipe Wall Type -:
- Corrugated
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 25 psi
- Temperature Range:
- -40 to 160 Deg F
- Wall Thickness:
- 0.01 in
- Weight:
- 23.4 lb