1 x 1 x 3/4 in. Reducing Tee Fitting 6 Pack

Part #TXR3T1616116  |  Item #5162444  |  Manufacturer Part #XR3T-16-16-11-6

$ 752.15 per PACK

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 3/4 in

    Part #TXR3T1616116Item #5162444Mfr. Part #XR3T-16-16-11-6

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 752.15 /per PACK
    Added to your cart. View Cart

Product Details

  • Shield-to-fitting contact for enhanced continuity
  • Tool-less flare design; no special tools are required
  • Metal-to-metal seal, with no split rings, O-rings or gaskets
  • Self-guiding assembly to ensure a perfectly even flare
  • Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
  • All components are fully reusable.

Specifications

Clean Bagged: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Reducing

Height: 3-7/10 in

Length: 6-1/2 in

Material: Brass