FlashShield+™

1/2 in. FNPT Straight Fitting

Part #TXR3FTGFM8  |  Manufacturer Part #XR3FTGFM-8

$ 19.61 EACH
(Pricing is for 1/2 in)
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #TXR3FTGFM11Mfr. Part #XR3FTGFM-11

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.97 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #TXR3FTGFM8Mfr. Part #XR3FTGFM-8

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.61 /EACH
    Added to your cart. View Cart

Product Details

  • Shield-to-fitting contact for enhanced continuity
  • Tool-less flare design; no special tools are required
  • Metal-to-metal seal, with no split rings, O-rings or gaskets
  • Self-guiding assembly to ensure a perfectly even flare
  • Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
  • All components are fully reusable.

Specifications

Clean Bagged: No

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Height: 1-1/4 in

Length: 1-1/4 in

Material: Brass

Maximum Pressure: 25 psi