FlashShield+™

1/2 in. MNPT x Threaded Straight Fitting 24 Pack

Part #TXR3FTG824  |  Manufacturer Part #XR3FTG-8-24

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #TXR3FTG1124Mfr. Part #XR3FTG-11-24

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #TXR3FTG824Mfr. Part #XR3FTG-8-24

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Shield-to-fitting contact for enhanced continuity
  • Tool-less flare design; no special tools are required
  • Metal-to-metal seal, with no split rings, O-rings or gaskets
  • Self-guiding assembly to ensure a perfectly even flare
  • Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
  • All components are fully reusable.

Specifications

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: Threaded

End Connections: MNPT x Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Height: 2 in

Length: 1-1/4 in

Material: Brass

Maximum Pressure: 25 psi

Package Quantity: Pack of 24