125 ft. x 3/4 in. CSST Stainless Steel Tubing
125 ft. x 3/4 in. CSST Stainless Steel Tubing
Package Quantity Info:
FT: 1 RL: 125-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Listed to ANSI LC1 and ICC-ES PMG LC1027
- Metallically-Shielded CSST
- Only CSST to provide protection from electrical system faults & lightning threats
- Pre-marked by the foot for easy measuring and installation
- Flexibility and durability allows for simple routing through complex building structures and designs
- Annealed 304 stainless steel makes tubing more flexible than brands not heat-treated
- Corrosion tested and approved
- Insulative Outer Jacket provides protection from electrical system faults
- Highest lightning resistivity
Specifications
- ANSI:
- ANSI LC1
- CSA Certified:
- Yes
- FM Approved:
- No
- Length:
- 125 ft
- Material:
- Stainless Steel
- Material Type:
- 304L
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Wall Thickness:
- 0.01 in