3/4 in. x 25 ft. 304 Corrugated Stainless Steel and Polymer Tubing
3/4 in. x 25 ft. 304 Corrugated Stainless Steel and Polymer Tubing
Frequently Purchased Together
Product Details
- For Natural Gas & Propane
- Household Fault Current Protection
Specifications
- ANSI:
- ANSI LC1
- ASTM:
- ASTM A-240, ASTM E-84
- Application:
- CSST Gas Pipe, Propane, Natural Gas
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1 in
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 25 ft
- Material:
- Stainless Steel
- Material Type:
- 304, Polymer
- Maximum Temperature:
- 160
- Origin:
- Domestic
- Pipe Wall Type -:
- Corrugated
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 25 psi
- Temperature Range:
- -40 to 160 Deg F
- UL Listed:
- Yes
- Wall Thickness:
- 0.01 in
- Weight:
- 29 lb