Flashshield™ Brass Tee Fitting (6 Pack)

TXR3T86

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All components are fully reusable.
  • Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
  • Metal-to-metal seal, with no split rings, O-rings or gaskets
  • Self-guiding assembly to ensure a perfectly even flare
  • Shield-to-fitting contact for enhanced continuity
  • Tool-less flare design; no special tools are required

SPECIFICATIONS

Clean Bagged
No
Collection
Flashshield™
End Connection 1
Run
End Connection 2
Run
End Connection 3
Tee
End Connections
Run x Tee
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 3/4 in x 1/2 in
Fitting Type
Reducing
Height
3-3/10 in
Length
6-1/2 in
Material
Brass
Package Quantity
Pack of 6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday