1/2 in. x 25 ft. 304 Corrugated Stainless Steel Tubing with Polymer Cover

You last purchased this on
 
FlashShield+™

1/2 in. x 25 ft. 304 Corrugated Stainless Steel Tubing with Polymer Cover

  • Fast #
  • Part #TFSP825
  • Item #7856279
  • Manufacturer Part #FSP-8-25
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FlashShield+™

1/2 in. x 25 ft. 304 Corrugated Stainless Steel Tubing with Polymer Cover

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For Natural Gas & Propane
  • Household Fault Current Protection
  • Requires Certification

Specifications

ANSI:
ANSI LC1
ASTM:
ASTM A-240, ASTM E-84
Application:
CSST Gas Pipe, Propane, Natural Gas, LP Gas
CSA Certified:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
IAPMO Listed -:
Yes
Length:
25 ft
Material:
Stainless Steel
Material Type:
304, Polymer
Maximum Temperature:
160
Origin:
Domestic
Pipe Wall Type -:
Corrugated
PipeTubing Size:
1/2 in
Pressure - Maximum:
25 psi
Temperature Range:
-40 to 160 Deg F
UL Listed:
Yes
Wall Thickness:
0.01 in
Weight:
23 lb