Gas Supply Box
Gas Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shield-to-fitting contact for enhanced continuity
- Tool-less flare design; no special tools are required
- XR3OUTLETBOX creates a secure recessed termination point for connection to moveable appliances
- Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
- All components are fully reusable.
- Self-guiding assembly to ensure a perfectly even flare
- Metal-to-metal seal, with no split rings, O-rings or gaskets
Specifications
- ASME:
- ASME B16.33
- Box Material:
- Fire Rated Plastic
- FM Approved:
- No
- Fire Rated:
- No
- Height:
- 7 in
- NSF Certified:
- No
- Supply Box Type:
- Gas
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 2-1/5 in