Flex Side Shields in Clear

You last purchased this on
 
PIP®

Flex Side Shields in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
PIP®

Flex Side Shields in Clear

  • Fast #
  • Part #BOU99705
  • Item #4596875
  • Manufacturer Part #252-FX-0001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Temple will still fold correctly
  • No parts or tools required
  • Flexible, molded shields
  • Meets ANSI Z87.1
  • Individually bagged pairs
  • Requires Certification

Documents


Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Disposable:
No
Material:
Plastic
Reusable:
Yes