12 in. #2 Galvanized Steel Clipper Lace
12 in. #2 Galvanized Steel Clipper Lace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 2 in
- Length:
- 12 in
- Portable:
- No
- Size:
- #2
- Thickness:
- 3/16 in
- Tool Type:
- Belt Lacing
- UL Listed:
- No