Flexcon 26 in. Water System Tank

FH2P

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Capacity
14 gal
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Height
22 in
Lead Law Compliant
Yes
Material
Plastic, Rubber, Stainless Steel
Maximum Pressure
125 psi
NSF Certified
No
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday