0 items

Flexhead Industries 24 in. Stainless Steel Flexible Sprinkler Connection

F2024SS

Pipe Tubing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Reconfigure sprinkler locations to code to accommodate changes in floor plan - without draining or disassembling hard pipe
  • Reduce construction schedules to allow for rapid building occupancy

SPECIFICATIONS

ASTM Specifications
ASTM C-635, ASTM C-636
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1/2 in
Length
24 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
300
Pipe Tubing Size
1/2 in
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday