Blower Check Valve 3 in. Wafer Style

You last purchased this on
 
Flexi Hinge Valve Company

Blower Check Valve 3 in. Wafer Style

This product requires certification to purchase.
You last purchased this on
 
Flexi Hinge Valve Company

Blower Check Valve 3 in. Wafer Style

  • Fast #
  • Part #F35184330
  • Item #4933086
  • Manufacturer Part #3518-4-3-3-0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Next generation design for long life
  • Flexi hinge check valves have features to make them ideal for use with positive displacement and centrifugal blowers
  • Reinforced silicone seals
  • For maximum flex life and sealing performance, the silicone sealing member is reinforced with Nomex™ mesh
  • When fully closed the valve seal backing plates rest against the internal center hinge post without pinching the elastomer hinge or seal
  • When fully open the valve plates rest against a Teflon® covered stop to prevent the valve plates from fluttering
  • Valve life is extended because of three important Flexi-Hinge features
  • They are designed for maximum air flow with minimal pressure loss, while providing positive reverse flow sealing at low flows and low backpressure without the need for springs
  • Replacement repair kits fit all valves
  • Requires Certification

Specifications

End Connection 1:
Wafer
End Connection 2:
Wafer
End Connections:
Wafer
Length:
1-7/8 in
Material:
Cast Iron
Maximum Temperature:
500
UL Listed:
No
Valve Body Style:
Wafer
Valve Size:
3 in
Weight:
10 lb