Flexi Hinge Valve Company Flanged Cast Iron Blower Check Valve

F5184330

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flexi hinge check valves have features to make them ideal for use with positive displacement and centrifugal blowers
  • For maximum flex life and sealing performance, the silicone sealing member is reinforced with Nomex™ mesh
  • Next generation design for long life
  • Reinforced silicone seals
  • Replacement repair kits fit all valves
  • They are designed for maximum air flow with minimal pressure loss, while providing positive reverse flow sealing at low flows and low backpressure without the need for springs
  • Valve life is extended because of three important Flexi-Hinge features
  • When fully closed the valve seal backing plates rest against the internal center hinge post without pinching the elastomer hinge or seal
  • When fully open the valve plates rest against a Teflon® covered stop to prevent the valve plates from fluttering

SPECIFICATIONS

Coating
Cast iron
End Connection 1
Wafer
End Connections
Wafer
Fitting Size 1
2 in
Fitting Type
Wafer
Length
1-3/8 in
Low Pressure
0.5
Material
Cast Iron
Maximum Pressure
0.5 psi
Type
F25184330
UL Listed
No
Valve Size
2 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday