50 ft. x 1/4 x 5/16 in. Drain Snake
50 ft. x 1/4 x 5/16 in. Drain Snake
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Autofeed Cable:
- No
- Cable Length (ft):
- 50 ft
- Depth:
- 72 in
- Diameter:
- 1/4 in
- Length:
- 50 ft