Flexible Technologies
10 in. x 25 ft. Polyethylene R4.2 Insulated Flexible Air Duct
Part #FKPR41025BAG | Item #3470004 | Manufacturer Part #KPR41025BAG
Call for Pricing
EACH
Diameter
Product Details
- Packaging: Bag
- Fast, economical installation
- Oversized cores for proper fit
- Easily shaped to fit oval inlets
- Superior insulation and thermal performance
- UL181 listed and complies with NFPA Standards 90A and 90B
- Complies with most state and federal standards or code
- Ideal for residential air distribution and venting applications
- Flex-Vent is competitively priced and backed by a 5 year warranty
Documents
Specifications
ASTM Specifications: ASTM C518
Diameter: 10 in
Duct Shape: Round
Length: 25 ft
Material: [Plastic, Steel]
Material Type: Polyethylene
Maximum Airflow: 5000
R value: R4.2
UL Listed: UL 181 Class 1