12 in. x 25 ft. Flexible Air Duct R8

Part #FGKMR81225  |  Item #2445862  |  Manufacturer Part #0550-1200-0001

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C518

Diameter: 12 in

Duct Shape: Round

Length: 25 ft

Material: [Plastic, Steel]

Material Type: Polyethylene

Maximum Airflow: 5000

R value: R8

UL Listed: Yes