12 in. x 25 ft. Polyester R4.2 Insulated Flexible Air Duct

Part #FKM1225BAG  |  Item #4705294  |  Manufacturer Part #KM1225BAG

Call for Pricing

Diameter

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM C518

Diameter: 12 in

Duct Shape: Round

Length: 25 ft

Material: Plastic, Steel

Material Type: Polyester

Maximum Airflow: 5000

R value: R4.2

UL Listed: UL 181 Class 1