0 items

Flexible Technologies 25 ft. 5000 fpm Vinyl Flexible Air Duct in Black

FKP25

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black Polyethylene jacket forms outer vapor barrier
  • Core of strong, laminated Polyester film encapsulating heavy, corrosion-resistant Steel wire helix
  • Core supports Fiberglass insulation over Fiberglass scrim
  • Flex-Vent® economy, insulated ducts for environmental air handling systems
  • Specifications: velocity - 5000 fpm, R value - 4.2 using ASTM C-518 (1991) at installed wall thickness on flat insulation

SPECIFICATIONS

ASTM Specifications
ASTM C-518
Diameter
4 in
Length
25 ft
Material
Plastic
Material Type
Vinyl
Maximum Airflow
5000

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday