0 items

Flexible Technologies 25 ft. Fiberglass Flexible Air Duct

FECX25

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anit-microbial properties resist and inhibit the growth of mold and mildew and help to improve air quality (IAQ)--GREENGUARD certified
  • Bi-directional, reinforced jacket resists tearing and reduces potential damage to vapor barrier
  • Duct components are flame-resistant and self-extinguishing
  • Energy efficient Ownes Corning insulation enhances air temperature and reduces noise (R-8 value)
  • Fiberglass cloth core delivers quiet performance
  • Heavy spring steel wire helix assures dimensional stability, resists rust corrosion and mechanical abuse
  • Internal lining provides efficient air delivery
  • Lifetime warranty

SPECIFICATIONS

ASTM Specifications
ASTM C-518
Diameter
6 in
Length
25 ft
Material
Fiberglass
Maximum Airflow
6000
R value
R8
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday