Flexible Technologies 25 ft. Polyester R4.2 Insulated Flexible Air Duct

FKMR4225BOX

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complies with most state and federal standards or code
  • Easily shaped to fit oval inlets
  • Fast, economical installation
  • Flex-Vent is competitively priced and backed by a 5 year warranty
  • Ideal for residential air distribution and venting applications
  • Oversized cores for proper fit
  • Packaging: Box
  • Superior insulation and thermal performance
  • UL181 listed and complies with NFPA Standards 90A and 90B

SPECIFICATIONS

ASTM Specifications
ASTM C518
Diameter
5 in
Duct Shape
Round
Length
25 ft
Material
Fiberglass, Plastic, Steel
Material Type
Polyester
Maximum Airflow
5000
R value
R4.2
UL Listed
UL 181

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday