0 items

Flexible Technologies 25 ft. R6 KM Insulated Flexible Foil Air Duct

FKMR625

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comply with NFPA standards 90A and 90B
  • Flame spread less than 25, smoke developed less than 50
  • Insulated
  • Operating temperature -20° F to 250° F
  • Polyester inner core for low to medium pressure systems
  • Reinforced Metalized vapor barrier
  • UL 181 listed class I air duct
  • Velocity 5,000 fpm

SPECIFICATIONS

Diameter
4 in
Length
25 ft
Material
Aluminum, Plastic
Material Type
Polyester
R value
R6
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday